
PLUS SERIES 35FT SELECT HIGH SPEED HDMI CABLE WITH ETHERNET - IN-WALL CL2-RA
Mfr # 50634
Zoro # G914874114
product price: $80.25
/ea
Free Shipping & Returns
Key Features
American Wire Gauge
28 AWG
Shielding
Yes
Insulation Color
Red, Yellow, Purple, Red/White, Gray
Connector Plating
Gold
Shielding Material
Foil, Aluminum Mylar Foil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50634
Zoro #
G914874114
UPC #
757120506348
Country of Origin
China
Dimensions
Cable Length
35 ft
Details
American Wire Gauge
28 AWG
Shielding
Yes
Insulation Color
Red, Yellow, Purple, Red/White, Gray
Connector Plating
Gold
Shielding Material
Foil, Aluminum Mylar Foil
Cable Type
HDMI
Jacket Type
CMG, CL2
Insulation Material
Foam Polyethlene (FPE), High-density Polyethylene (HDPE)
Data Transfer Rate
10.2 Gbit/s
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Color
Black
Supported Resolution
4096 x 2160
Device Supported
Desktop Computer, Audio/Video Device, Home Theater System
Item
A/V Cable
Features
HDMI Ethernet Channel (HEC), EMI/RF Protection, Bendable
Connector on First End Details
(1) 19-pin HDMI 1.4 Digital Audio/Video - Male
Material
Bare Copper
Color
Black
Connector on Second End Details
(1) 19-pin HDMI 1.4 Digital Audio/Video - Male
Connector Color
Gray, Black
Description
C2G PLUS SERIES 35FT SELECT HIGH SPEED HDMI CABLE WITH ETHERNET - IN-WALL CL2-RA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.