Zoro Homepage

PLUS SERIES 35FT STANDARD SPEED HDMI CABLE WITH GRIPPING CONNECTORS - CL2P P

  • Mfr # 42530

  • Zoro # G814874603


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Cable Type
HDMI
Connector Plating
Gold
Data Transfer Rate
10.2 Gbit/s
Supported Resolution
1920 x 1080
American Wire Gauge
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42530
Zoro #
G814874603
UPC #
757120425304
Country of Origin
China

Dimensions

Cable Length
35 ft

Details

Cable Type
HDMI
Connector Plating
Gold
Data Transfer Rate
10.2 Gbit/s
Supported Resolution
1920 x 1080
American Wire Gauge
24 AWG
Contact Plating
Gold-flash
Shielding
Yes
Jacket Color
Black
Insulation Material
Fluorinated Ethylene Propylene (FEP)
Shielding Material
Tinned Copper Braid, Aluminum Mylar, Aluminum Foil
Device Supported
Audio/Video Device
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Type
Plenum, CMP, CL2P
Item
A/V Cable
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Color
Black
Standards
TAA Compliant
Material
Tinned Copper
Insulation Color
White/Blue, White/Brown, White/Green, Black, Red, Red/White, White, Gray, Purple, White/Orange
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Features
Gripping Connector

Description

C2G PLUS SERIES 35FT STANDARD SPEED HDMI CABLE WITH GRIPPING CONNECTORS - CL2P P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.