Zoro Homepage

PLUS SERIES 3FT HIGH SPEED HDMI CABLE WITH LOW PROFILE CONNECTORS - 4K SLIM

  • Mfr # 41363

  • Zoro # G114873863


product price: $14.95
/ea

Key Features

Certifications & Standards
CE
Supported Resolution
4096 x 2160
Data Transfer Rate
18 Gbit/s
American Wire Gauge
36 AWG
Contact Material
Brass, Gold-flash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41363
Zoro #
G114873863
UPC #
757120413639
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Certifications & Standards
CE
Supported Resolution
4096 x 2160
Data Transfer Rate
18 Gbit/s
American Wire Gauge
36 AWG
Contact Material
Brass, Gold-flash
Shielding Material
Aluminum Foil
Environmental Certification
Error-dirty-data
Shielding
Yes
Cable Type
HDMI
Connector Plating
Gold
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Type
Standard Non-rated, VW-1
Device Supported
HDTV, Projector, Computer, Home Theater System, Desktop Computer, Monitor, DVD Player, Audio/Video Device, Gaming Computer, Blu-ray Player, Chromebook, Display Screen
Item
A/V Cable
Material
Molded Polyvinyl Chloride (PVC)
Color
Black
Connector Type on First End
HDMI 2.0 Digital Audio/Video - Male
Features
Hybrid Log Gamma (HLG), HDR Support, Bendable, Ultra Flexible, Audio Return Channel (ARC), Consumer Electronics Control (CEC), HDMI Ethernet Channel (HEC)
Connector Type on Second End
HDMI 2.0 Digital Audio/Video - Male
Standards
CE
Green Environmental Attribute
Environmentally Friendly

Description

C2G PLUS SERIES 3FT HIGH SPEED HDMI CABLE WITH LOW PROFILE CONNECTORS - 4K SLIM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.