Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUS SERIES 3FT SELECT HIGH SPEED HDMI CABLE WITH ETHERNET - 4K HDMI CABLE -

  • Mfr # 50625

  • Zoro # G014874236


product price: $13.99
/ea

Key Features

Shielding
Yes
Cable Characteristic
Stacking Cable
Connector Plating
Gold
Supported Resolution
4096 x 2160
Data Transfer Rate
10.2 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50625
Zoro #
G014874236
UPC #
757120506256
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Shielding
Yes
Cable Characteristic
Stacking Cable
Connector Plating
Gold
Supported Resolution
4096 x 2160
Data Transfer Rate
10.2 Gbit/s
Cable Type
HDMI
American Wire Gauge
28 AWG
Device Supported
Switch, Home Theater System, Audio/Video Device
Item
A/V Cable
Connector on Second End Details
(1) HDMI 2.0 Type A Digital Audio/Video - Male
Connector on First End Details
(1) HDMI 2.0 Type A Digital Audio/Video - Male
Features
x.v.Color, Consumer Electronics Control (CEC)
Color
Black

Description

C2G PLUS SERIES 3FT SELECT HIGH SPEED HDMI CABLE WITH ETHERNET - 4K HDMI CABLE -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.