
PLUS SERIES 40FT SELECT HIGH SPEED HDMI CABLE WITH ETHERNET - IN-WALL CL2-RA
Mfr # 50635
Zoro # G814874108
product price: $96.59
/ea
Free Shipping & Returns
Key Features
Supported Resolution
1920 x 1080
Cable Type
HDMI
Data Transfer Rate
10.2 Gbit/s
Connector Plating
Gold
Device Supported
Audio/Video Device, Home Theater System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50635
Zoro #
G814874108
UPC #
757120506355
Country of Origin
China
Dimensions
Cable Length
40 ft
Details
Supported Resolution
1920 x 1080
Cable Type
HDMI
Data Transfer Rate
10.2 Gbit/s
Connector Plating
Gold
Device Supported
Audio/Video Device, Home Theater System
Jacket Color
Black
American Wire Gauge
28 AWG
Shielding
Yes
Item
A/V Cable
Color
Gray
Connector on First End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male
Connector on Second End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male
Description
C2G PLUS SERIES 40FT SELECT HIGH SPEED HDMI CABLE WITH ETHERNET - IN-WALL CL2-RA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.