
PLUS SERIES 50FT STANDARD SPEED HDMI CABLE WITH GRIPPING CONNECTORS - CL2P P
Mfr # 42532
Zoro # G214874593
product price: $368.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Audio/Video Device
Shielding
Yes
Contact Plating
Gold-flash
American Wire Gauge
24 AWG
Connector Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42532
Zoro #
G214874593
UPC #
757120425328
Country of Origin
China
Dimensions
Cable Length
50 ft
Details
Device Supported
Audio/Video Device
Shielding
Yes
Contact Plating
Gold-flash
American Wire Gauge
24 AWG
Connector Plating
Gold
Supported Resolution
1920 x 1080
Cable Type
HDMI
Item
A/V Cable
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Color
Black
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Description
C2G PLUS SERIES 50FT STANDARD SPEED HDMI CABLE WITH GRIPPING CONNECTORS - CL2P P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.