Zoro Homepage

PLUS SERIES 5FT SELECT HIGH SPEED HDMI CABLE WITH ETHERNET - 4K HDMI CABLE -

  • Mfr # 50626

  • Zoro # G314874196


product price: $16.79
/ea

Key Features

Cable Type
HDMI
Device Supported
Switch, Home Theater System, Audio/Video Device
Connector Plating
Gold
Shielding
Yes
American Wire Gauge
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50626
Zoro #
G314874196
UPC #
757120506263
Country of Origin
China

Details

Cable Type
HDMI
Device Supported
Switch, Home Theater System, Audio/Video Device
Connector Plating
Gold
Shielding
Yes
American Wire Gauge
28 AWG
Cable Characteristic
Stacking Cable
Supported Resolution
409(6) 2160
Item
A/V Cable

Description

C2G PLUS SERIES 5FT SELECT HIGH SPEED HDMI CABLE WITH ETHERNET - 4K HDMI CABLE -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.