Zoro Homepage

PLUS SERIES 6FT SELECT HIGH SPEED HDMI CABLE WITH ETHERNET - 4K HDMI CABLE -

  • Mfr # 50627

  • Zoro # G114874044


product price: $18.65
/ea

Key Features

American Wire Gauge
28 AWG
Shielding
Yes
Connector Plating
Gold
Cable Characteristic
Stacking Cable
Device Supported
Home Theater System, Switch, Audio/Video Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50627
Zoro #
G114874044
UPC #
757120506270
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

American Wire Gauge
28 AWG
Shielding
Yes
Connector Plating
Gold
Cable Characteristic
Stacking Cable
Device Supported
Home Theater System, Switch, Audio/Video Device
Supported Resolution
4096 x 2160
Cable Type
HDMI
Item
A/V Cable
Features
Consumer Electronics Control (CEC), x.v.Color
Color
Black
Connector on Second End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Connector on First End Details
(1) HDMI 2.0 Digital Audio/Video - Male

Description

C2G PLUS SERIES 6FT SELECT HIGH SPEED HDMI CABLE WITH ETHERNET - 4K HDMI CABLE -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.