Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RAPIDRUN VGA, STEREO AUDIO, COMPOSITE VIDEO AND RCA STEREO AUDIO DOUBLE GANG WAL

  • Mfr # 60143

  • Zoro # G814897589


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Aluminum
Mounting
Wall Mount
Number of Gangs
2
Number of Mini-phone Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60143
Zoro #
G814897589
UPC #
757120601432
Country of Origin
China

Details

Item
Faceplate
Color
Gray
Material
Aluminum
Mounting
Wall Mount
Number of Gangs
2
Number of Mini-phone Ports
1
Number of VGA Ports
1
Number of HDMI Ports
2
Number of RCA Ports
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.