Zoro Homepage

RCA MALE TO (2) RCA FEMALE Y-CBL

  • Mfr # 3177

  • Zoro # G414873945


product price: $4.65
/ea

Key Features

Cable Length
6 in
Conductor Material
Copper
Standards
RoHS
Features
Strain Relief, EMI/RF Protection, Corrosion-free, Molded
Connector on Second End Details
(2) RCA - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3177
Zoro #
G414873945
UPC #
757120031772
Country of Origin
Multiple

Dimensions

Cable Length
6 in

Details

Conductor Material
Copper
Standards
RoHS
Features
Strain Relief, EMI/RF Protection, Corrosion-free, Molded
Item
Audio Cable
Connector on Second End Details
(2) RCA - Female
Connector on First End Details
(1) RCA - Male
Number of Ways
2-way
Connector Type on Second End
RCA - Female
Connector Type on First End
RCA - Male
Connection B
2 x RCA Stereo Audio - Female
Cable Type
RCA
Device Supported
Audio Device
Wire Gauge
26 AWG
Connection A
1 x RCA Mono Audio - Male

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.