Zoro Homepage

RJ45 8X8 MOD PLUG FLAT STRANDED CBL 10PK

  • Mfr # 1931

  • Zoro # G0218798


product price: $4.65
/pk 10, $0.47/ea

Key Features

Height
4.18 in
Depth
118.2 in
Width
17.71 in
Finish
Electrozinc
Standard
UL Classified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1931
Zoro #
G0218798
UPC #
7.5712E+11
Country of Origin
Multiple

Dimensions

Height
4.18 in
Depth
118.2 in
Width
17.71 in

Details

Finish
Electrozinc
Standard
UL Classified

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.