
SELECT 1M HIGH SPEED HDMI CABLE WITH ETHERNET 4K 60HZ - IN-WALL CL2 3FT - 1 M
Mfr # 42520
Zoro # G914875418
product price: $8.99
/eaSold in multiples of 2 for $17.98
Key Features
Cable Type
HDMI
Device Supported
Audio/Video Device, Home Theater System
Supported Resolution
4096 x 2160
Jacket Type
CL2
Conductor
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42520
Zoro #
G914875418
UPC #
757120425205
Country of Origin
China
Dimensions
Cable Length
3.28 ft
Details
Cable Type
HDMI
Device Supported
Audio/Video Device, Home Theater System
Supported Resolution
4096 x 2160
Jacket Type
CL2
Conductor
Copper
Item
A/V Cable
Color
Black
Features
HDMI Ethernet Channel (HEC), Consumer Electronics Control (CEC), x.v.Color
Connector on First End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Conductor Material
Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.