
SYSTEM CABLE - USB-C - MALE - USB-A - MALE - 10FEET - BLACK
Mfr # 28833
Zoro # G514875481
product price: $27.45
/eaKey Features
End 1 Connection Type
USB 3.0 Type A - Male
Cable Length
10 ft
End 2 Connection Type
USB 3.0 Type C - Male
Color
Black
Cable Type
USB/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28833
Zoro #
G514875481
UPC #
757120288336
Country of Origin
China
Dimensions
Cable Length
10 ft
Wire Size
30 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type C - Male
Color
Black
Cable Type
USB/USB-C
Features
Reversible, Molded
American Wire Gauge
30 AWG
Device Supported
Notebook, Tablet, Smartphone
Data Transfer Rate
5-Gbit/s
Connector Plating
Nickel
Contact Plating
Gold-flash
Data Transfer Speed
5-Gbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Restriction of Hazardous Substances (RoHS)
Connector on First End Details
1 x USB 3.0 Type A - Male
Connector on Second End Details
1 x USB 3.0 Type C - Male
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.