THIS ADAPTER CABLE IS AN IDEAL SOLUTION FOR CONNECTING THE DISPLAYPORT OUTPUT OF
Mfr # 54326
Zoro # G721702624
product price: $34.49
/eaKey Features
Connection B
1 x HDMI Digital Audio/Video - Male
Conductor Material
Copper
Cable Length
6 ft
Connection A
1 x DisplayPort Digital Audio/Video - Male
Cable Type
DisplayPort/HDMI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54326
Zoro #
G721702624
UPC #
885022003884
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
A/V Cable
Connection B
1 x HDMI Digital Audio/Video - Male
Conductor Material
Copper
Connection A
1 x DisplayPort Digital Audio/Video - Male
Cable Type
DisplayPort/HDMI
Device Supported
TV, Audio/Video Device, Monitor, Computer, Notebook, Projector
Maximum Resolution
1920 x 1080
Description
A LAPTOP TO A HDTV OR PROJECTOR WHICH ACCEPTS A HDMI INPUT. THIS CABLE CARRIES
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.