
Transceiver - 100Base-FX, 100Base-TX - external
Mfr # 28072
Zoro # G114872798
product price: $8.99
/eaSold in multiples of 2 for $17.98
Key Features
Cable Length
1.50 ft
End 1 Connection Type
USB 2.0 Type B - Female
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28072
Zoro #
G114872798
UPC #
757120280729
Country of Origin
China
Dimensions
Cable Length
1.50 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type B - Female
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Cable Type
USB
Features
Molded
Connector on First End Details
1 x USB 2.0 Type B - Female
Connector on Second End Details
1 x USB 2.0 Type B - Male
Conductor
Copper
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.