Shop C2G
See all product information
Create Account
USB 1.1 Superbooster Extender - Charcoal
- Mfr # 29341
- Zoro # G814907646
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Conductor
Copper
Certifications & Standards
RoHS
Cable Type
USB
Color
Charcoal
Conductor Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29341
- Zoro #
- G814907646
- UPC #
- 757120293415
- Country of Origin
- Taiwan, Province of China
Details
- Conductor
- Copper
- Certifications & Standards
- RoHS
- Cable Type
- USB
- Item
- Data Transfer Cable
- Color
- Charcoal
- Conductor Material
- Copper
- Standards
- RoHS
- Green Environmental Attribute
- Environmentally Friendly
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.