Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 3.0 USB 3.1 GEN 1 USB-C TO USB-A ADAPTER M/F - BLACK

  • Mfr # 28868

  • Zoro # G414874010


product price: $16.29
/ea

Key Features

End 1 Connection Type
USB 3.0 Type A
End 2 Connection Type
USB 3.0 Type C
Color
Black
Features
Molded
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28868
Zoro #
G414874010
UPC #
757120288688
Country of Origin
China

Details

Item
Data Transfer Adapter
End 1 Connection Type
USB 3.0 Type A
End 2 Connection Type
USB 3.0 Type C
Color
Black
Features
Molded
Cable Type
USB
Device Supported
Tablet, Flash Drive, Notebook, Desktop Computer, Keyboard/Mouse, Smartphone
Data Transfer Rate
480-Mbit/s
Contact Material
Gold
Adapter Type
USB/USB-C
Connector on First End Details
1x USB 3.0 Type A - Female
Contact Plating
Gold-flash
Connector on Second End Details
1x USB 3.0 Type C - Male
Connector Gender on Second End
Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Connector Gender on First End
Female
Product Material
Shell - Nickle Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.