Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 3.0 USB 3.1 GEN1 USB-C

  • Mfr # CG28868

  • Zoro # G616258885


product price: $20.29
/ea

Key Features

End 1 Connection Type
USB 3.0 Type C - Male
Data Transfer Speed
480-Mbit/s
Cable Type
USB
Connector on First End Details
USB 3.0 Type C - Male
Connector on Second End Details
USB 3.0 Type A - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG28868
Zoro #
G616258885
UPC #
-
Country of Origin
Unknown

Details

End 1 Connection Type
USB 3.0 Type C - Male
Data Transfer Speed
480-Mbit/s
Item
Data Transfer Cable
Cable Type
USB
Connector on First End Details
USB 3.0 Type C - Male
Connector on Second End Details
USB 3.0 Type A - Female
End 2 Connection Type
USB 3.0 Type A - Female
Color
Black
Device Supported
Keyboard/Mouse, Tablet, Flash Drive, Desktop Computer, Smartphone, Notebook

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.