Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 4.0 SINGLE MONITOR 8K60HZ DOCK 85W

  • Mfr # C2G54551

  • Zoro # G822446090


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Width
4.80 in
USB Type-C Detail
2 x USB-C Data and PD
USB Charging Port
4
Operating System
Linux, Windows, macOS
USB Power Delivery
85W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2G54551
Zoro #
G822446090
UPC #
840046050474
Country of Origin
China

Dimensions

Width
4.80 in
Height
0.67 in
Depth
2.17 in

Details

Item
Docking Station
USB Type-C Detail
2 x USB-C Data and PD
USB Charging Port
4
Operating System
Linux, Windows, macOS
USB Power Delivery
85W
USB Type-A
Yes
Screen Mode Supported
8K, 4K @ 60Hz, Full HD, 4K
HDMI Version
2.1
Number of USB Type-C Ports
3
Compatible Devices
Notebook, Smartphone, Tablet, Monitor
Color
Gray
Supported Resolutions
3840 x 2160, 1920 x 1080, 7680 x 4320
Number of HDMI Ports
1
Features
Power Delivery Pass-through, Plug and Play
Connectivity Technology
Wired
Interfaces
USB Type C
Charging Capability
Yes
Network (RJ-45)
Yes
Management Features
Wake-on-LAN, PXE Boot
Number of RJ-45 Ports
1
USB Type-C
Yes
Number of USB Type-A Ports
1
Ethernet Technology
2.5 Gigabit Ethernet
HDMI
Yes
Maximum Data Transfer Rate
5-GB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.