
USB C DOCK WITH HDMI, VGA, ETHERNET USB, SD & POWER DELIVERY UP TO 100W
Mfr # 26916
Zoro # G014882354
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Width
2.76 in
Depth
0.47 in
Height
0.16 in
Number of HDMI Outputs
1
Connectivity Technology
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26916
Zoro #
G014882354
UPC #
757120269168
Country of Origin
China
Dimensions
Width
2.76 in
Depth
0.47 in
Height
0.16 in
Details
Item
Docking Station
Number of HDMI Outputs
1
Connectivity Technology
Wired
Ethernet Technology
Ethernet
Network (RJ-45)
Yes
Device Supported
Notebook/Tablet PC/Desktop PC/Smartphone
Thunderbolt
Yes
Number of USB 3.0 Ports
2
USB Type-C
Yes
VGA
Yes
Total Number of USB Ports
5
Host Interface
USB 3.1 Type C
Memory Card Supported
SD
Memory Card Reader
Yes
Maximum Power Supply Wattage
100 W
HDMI
Yes
Description
C2G USB C DOCK WITH HDMI, VGA, ETHERNET USB, SD & POWER DELIVERY UP TO 100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.