Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C Dual 1080p Docking Station Kit

  • Mfr # C2G54477

  • Zoro # G516425103


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Compatible Devices
Notebook, Mouse, Keyboard, Hard Drive, Monitor, Smartphone, Tablet
Charging Capability
Yes
Color
Black
USB Type-A
Yes
USB Type-C Detail
2 x USB-C Male, 3 x USB-C Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2G54477
Zoro #
G516425103
UPC #
757121000000
Country of Origin
China

Dimensions

Width
5 in
Height
0.55 in

Details

Compatible Devices
Notebook, Mouse, Keyboard, Hard Drive, Monitor, Smartphone, Tablet
Charging Capability
Yes
Color
Black
USB Type-A
Yes
USB Type-C Detail
2 x USB-C Male, 3 x USB-C Female
HDMI
Yes
Number of USB Type-C Ports
5
Screen Mode Supported
4K, Full HD
Connectivity Technology
Wired
Supported Resolutions
1920 x 1080, 3840 x 2160
VGA
Yes
Number of USB Type-A Ports
2
Includes
USB-C 7-in-1 Dual Display Docking Station Bundle for Laptops HDMI Cable DisplayPort to HDMI Cable 60W USB-C Power Supply
Number of VGA Outputs
1
USB Type-C
Yes
Operating System
Windows, Linux, macOS
Item
Docking Station
Features
Power Delivery Pass-through
Number of Displays Supported
2
Number of USB 3.0 Ports
2
Maximum Data Transfer Rate
1.25-GB/s
Number of DisplayPorts
1
Interfaces
USB Type C
Number of HDMI Ports
3
DisplayPort
Yes
USB Power Delivery
100W
USB Charging Port
7

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.