Zoro Homepage

USB C DUAL DISPLAY DOCK WITH HDMI, DISPLAYPORT, VGA & POWER DELIVERY

  • Mfr # 54439

  • Zoro # G314911754


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Watts
100 W
Host Interface
USB Type C
Supported Resolutions
3840 x 2160
Connectivity Technology
Wired
Screen Mode
4K, Full HD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54439
Zoro #
G314911754
UPC #
757120544395
Country of Origin
China

Details

Item
Docking Station
Watts
100 W
Host Interface
USB Type C
Supported Resolutions
3840 x 2160
Connectivity Technology
Wired
Screen Mode
4K, Full HD
Network (RJ-45)
Yes
VGA
Yes
HDMI
Yes
DisplayPort
Yes
Number of Displays Supported
2
Device Supported
Smartphone, Notebook, Tablet
USB Type-C
Yes
Screen Mode Supported
4K, Full HD

Description

C2G USB C DUAL DISPLAY DOCK WITH HDMI, DISPLAYPORT, VGA & POWER DELIVERY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.