Zoro Homepage

USB C ETHERNET AND 3 PORT USB A HUB BLACK - USB C HUB - USB HUB - USB 3.0 HU

  • Mfr # 29747

  • Zoro # G014882361


product price: $72.15
/ea

Key Features

Height
0.6 in
Width
4.1 in
Length
2.1 in
Number of USB 3.0 Ports
3
Total Number of USB Ports
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29747
Zoro #
G014882361
UPC #
757120297475
Country of Origin
China

Dimensions

Height
0.6 in
Width
4.1 in
Length
2.1 in

Details

Number of USB 3.0 Ports
3
Total Number of USB Ports
3
Number of Network (RJ-45) Ports
1
Host Interface
USB Type C
Item
USB/Ethernet Combo Hub
Color
Black

Description

C2G USB C ETHERNET AND 3 PORT USB A HUB BLACK - USB C HUB - USB HUB - USB 3.0 HU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.