Zoro Homepage

USB-C HUB WITH USB-A, USB-C AND POWER DELIVERY

  • Mfr # 26914

  • Zoro # G214882376


product price: $64.15
/ea

Key Features

Height
0.6 in
Total Number of USB Ports
4
Host Interface
USB Type C
Number of USB 3.1 Ports
4
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26914
Zoro #
G214882376
UPC #
757120269144
Country of Origin
China

Dimensions

Height
0.6 in
Width
3.5 in
Length
2.4 in

Details

Total Number of USB Ports
4
Host Interface
USB Type C
Number of USB 3.1 Ports
4
Item
USB Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.