Zoro Homepage

USB C MST ADAPTER - 4K BLK

  • Mfr # C2G29830

  • Zoro # G014876704


product price: $100.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
HD-15 - Female, HDMI Digital Audio/Video - Female
Color
Black
Features
Molded, Multi-Stream Transport (MST) Support, Reversible
Material
Molded Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2G29830
Zoro #
G014876704
UPC #
757120298304
Country of Origin
China

Details

Item
A/V Adapter
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
HD-15 - Female, HDMI Digital Audio/Video - Female
Color
Black
Features
Molded, Multi-Stream Transport (MST) Support, Reversible
Material
Molded Polyvinyl Chloride (PVC)
Contact Plating
Gold
Maximum Resolution Supported
1920 x 1080
Adapter Type
USB-C/VGA/HDMI
Connector on First End Details
1 x Type C USB 3.1 USB Male
Connector on Second End Details
1 x 19-pin HDMI Digital Audio/Video Female, 1 x 15-pin HD-15 VGA Female
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Product Material
Molded Polyvinyl Chloride (PVC)
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)

Description

C2G USB C MST ADAPTER - 4K BLK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.