Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C POWER ADAPTER - 100W, 100W USB C POWER ADAPTER

  • Mfr # C2G58881

  • Zoro # G121704068


product price: $99.49
/ea
Free Shipping & Returns

Key Features

USB Type-C
Yes
Minimum Operating Humidity
20%
Width
1.2 in
Number of USB Type-C Ports
1
Input Voltage Range
100 V AC - 240 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2G58881
Zoro #
G121704068
UPC #
887276991672
Country of Origin
India

Dimensions

Width
1.2 in
Depth
2.7 in
Height
2.8 in

Details

USB Type-C
Yes
Minimum Operating Humidity
20%
Number of USB Type-C Ports
1
Input Voltage Range
100 V AC - 240 V AC
Output Voltage
15 V DC, 9 V DC, 20 V DC, 5 V DC
Maximum Operating Temperature
77°F (25°C)
Minimum Operating Temperature
32°F (0°C)
Maximum Output Current
5 A
Minimum Storage Temperature
32°F (0°C)
USB Power Delivery
1 x Type-C 100W
Plug/Connector Type
Type C
Features
Portable, Overcurrent Protection, Over Temperature Protection, Overload Protection, Short Circuit Protection, Overvoltage Protection, Foldable Prong
Maximum Operating Humidity
90%
Output Voltage Detail
20 V DC @ 5 A, 15 V DC @ 3 A, 5 V @ 3 A, 9 V DC @ 3 A
Output Connectors Detail
(1) USB-C Female
Color
White
Maximum Storage Temperature
77°F (25°C)
Maximum Output Power
100 W
Input Voltage
120 V AC, 230 V AC
Compatible Devices
Notebook, Chromebook, Tablet PC
Universal Adapter
Yes
Item
AC Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.