Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C POWER ADAPTER - 30W

  • Mfr # C2G54443

  • Zoro # G014876537


product price: $64.45
/ea

Key Features

Max. Output
30 W
Device Supported
MacBook, USB Type C Device, Tablet, Chromebook
Number of USB Type-C Ports
1
USB Type-C
Yes
Output Voltage
5V DC, 20V DC, 15V DC, 9V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C2G54443
Zoro #
G014876537
UPC #
757120544432
Country of Origin
China

Dimensions

Width
1.4 in
Depth
1.5 in
Height
1.6 in

Details

Item
AC Adapter
Max. Output
30 W
Device Supported
MacBook, USB Type C Device, Tablet, Chromebook
Number of USB Type-C Ports
1
USB Type-C
Yes
Output Voltage
5V DC, 20V DC, 15V DC, 9V DC
Universal Adapter
Yes
Color
Black
USB
Yes
Input Voltage
120V AC, 230V AC
Max. Output Current
1.50 A
Operating Temp. Range
32°F to 77°F
Storage Temp. Range
-4°F to 185°F
Features
Over Temperature Protection, Overvoltage Protection, Overcurrent Protection, Foldable Prong

Description

C2G USB C POWER ADAPTER - 30W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.