
USB-C TO 4K60HZ DISPLAYPORT ADAPTER
Mfr # C2G26933
Zoro # G516440649
product price: $48.59
/eaKey Features
Adapter Type
DisplayPort/USB-C
Connector Gender on First End
Male
Connector on First End Details
Error-dirty-data
Features
Plug and Play, Reversible, Lightweight
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2G26933
Zoro #
G516440649
UPC #
757120000000
Country of Origin
China
Dimensions
Width
1.5 in
Height
0.6 in
Overall Length
1.7 in
Details
Adapter Type
DisplayPort/USB-C
Item
Video Adapter
Connector Gender on First End
Male
Connector on First End Details
Error-dirty-data
Features
Plug and Play, Reversible, Lightweight
Jacket Material
Polyvinyl Chloride (PVC)
End 1 Connection Type
USB Type C
End 2 Connection Type
DisplayPort Digital Audio/Video
Color
Black
Maximum Resolution Supported
3840 x 2160
Connector on Second End Details
Error-dirty-data
Connector Gender on Second End
Female
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.