
USB-C TO 4K60HZ HDMI ADAPTER
Mfr # C2G26935
Zoro # G716558519
product price: $44.85
/eaKey Features
Maximum Resolution Supported
3840 x 2160
Adapter Type
HDMI/USB-C
Height
0.6 in
Connector Gender on Second End
Female
Features
Lightweight, Reversible, Plug and Play
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2G26935
Zoro #
G716558519
UPC #
757120269359
Country of Origin
China
Dimensions
Height
0.6 in
Width
1.5 in
Overall Length
1.7 in
Details
Item
A/V Adapter
Maximum Resolution Supported
3840 x 2160
Adapter Type
HDMI/USB-C
Connector Gender on Second End
Female
Features
Lightweight, Reversible, Plug and Play
End 1 Connection Type
USB Type C - Male
Connector on First End Details
1 x USB Type C - Male
End 2 Connection Type
HDMI Digital Audio/Video - Female
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector Gender on First End
Male
Jacket Material
Polyvinyl Chloride (PVC)
Connector on Second End Details
1 x HDMI Digital Audio/Video - Female
Environmentally Friendly
Yes
Color
Black
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.