
USB-C TO 4K60HZ HDMI ADAPTER WHITE
Mfr # C2G26936
Zoro # G816558495
product price: $36.55
/eaKey Features
End 2 Connection Type
HDMI Digital Audio/Video - Female
Overall Length
1.7 in
End 1 Connection Type
USB Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on Second End
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2G26936
Zoro #
G816558495
UPC #
757120269366
Country of Origin
China
Dimensions
Overall Length
1.7 in
Height
0.6 in
Width
1.5 in
Details
End 2 Connection Type
HDMI Digital Audio/Video - Female
End 1 Connection Type
USB Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on Second End
Female
Connector on First End Details
1 x USB Type C - Male
Connector on Second End Details
1 x HDMI Digital Audio/Video - Female
Features
Lightweight, Plug and Play, Reversible
Adapter Type
HDMI/USB-C
Color
White
Item
A/V Adapter
Connector Gender on First End
Male
Maximum Resolution Supported
3840 x 2160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.