Zoro Homepage

USB C TO AUX ADAPTER 3.5MM USB C PHONE ADAPTER FOR AUDIO

  • Mfr # 54426

  • Zoro # G715190208


product price: $19.79
/ea

Key Features

End 1 Connection Type
Mini-phone Stereo Audio - Female
Cable Length
0.39 in
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Cable Type
Mini-phone/USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54426
Zoro #
G715190208
UPC #
757120544265
Country of Origin
China

Dimensions

Cable Length
0.39 in

Details

Item
Audio Cable
End 1 Connection Type
Mini-phone Stereo Audio - Female
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Cable Type
Mini-phone/USB
Features
Reversible, Noise Reducing
Connector on First End Details
1 x Mini-phone Stereo Audio - Female
Device Supported
Smartphone, Headphone, Tablet, Audio Device, Speaker
Connector on Second End Details
1 x USB 3.1 Type C - Male
Connector Gender on Second End
Male
Connector Gender on First End
Female

Description

C2G USB C TO AUX ADAPTER 3.5MM USB C PHONE ADAPTER FOR AUDIO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.