Zoro Homepage

USB-C TO ETHERNET ADAPTER WITH POWER DELIVERY - BLACK

  • Mfr # 29749

  • Zoro # G114882346


product price: $60.15
/ea

Key Features

Number of Ports
1
Media Type Supported
Twisted Pair
Host Interface
USB 3.1 Type C
Network Technology
10/100/1000Base-T
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29749
Zoro #
G114882346
UPC #
757120297499
Country of Origin
China

Details

Item
Gigabit Ethernet Card
Number of Ports
1
Media Type Supported
Twisted Pair
Host Interface
USB 3.1 Type C
Network Technology
10/100/1000Base-T
Number of Network (RJ-45) Ports
1
Device Supported
Notebook, Tablet, Smartphone, Computer
Green Environmental Attribute
Environmentally Friendly
Form Factor
Portable
Environmentally Friendly
Yes
Network Standard
10/100/1000Base-T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.