Zoro Homepage

USB C TO HDMI ADAPTER-4K 60HZ

  • Mfr # C2G54459

  • Zoro # G714883514


product price: $29.49
/ea

Key Features

Cable Length
6 in
Color
Black
Length
1.8 in
Features
Strain Relief, Plug and Play
Width
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2G54459
Zoro #
G714883514
UPC #
757120544593
Country of Origin
China

Dimensions

Cable Length
6 in
Length
1.8 in
Width
1.8 in
Height
0.6 in

Details

Item
A/V Adapter
Color
Black
Features
Strain Relief, Plug and Play
Connector Gender on Second End
Female
Jacket Material
Polyvinyl Chloride (PVC)
Maximum Resolution Supported
3840 x 2160
Connector Gender on First End
Male
Adapter Type
HDMI/USB-C
Connector on First End Details
(1) Type C USB Male
Connector on Second End Details
(1) HDMI Digital Audio/Video Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.