
USB-C TO HDMI ADAPTER - 8K 60HZ
Mfr # C2G54550
Zoro # G321708835
product price: $55.29
/eaKey Features
Width
1 in
Maximum Resolution Supported
7680 x 4320
Connector Gender on Second End
Female
End 1 Connection Type
USB Type C
Adapter Type
HDMI/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C2G54550
Zoro #
G321708835
UPC #
842932199274
Country of Origin
China
Dimensions
Width
1 in
Depth
2.2 in
Overall Length
9.8 in
Height
0.5 in
Details
Maximum Resolution Supported
7680 x 4320
Connector Gender on Second End
Female
End 1 Connection Type
USB Type C
Adapter Type
HDMI/USB-C
Connector Gender on First End
Male
Connector on Second End Details
1 x HDMI Digital Audio/Video - Female
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
End 2 Connection Type
HDMI Digital Audio Video
Features
Lightweight, Plug and Play, Reversible
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Connector on First End Details
1 x USB Type C - Male
Item
A/V Adapter
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.