Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C TO HDMI AND VGA ADAPTER CONVERTER WITH POWER DELIVERY - WHITE - USB TO

  • Mfr # 26885

  • Zoro # G014883610


product price: $49.45
/ea

Key Features

Color
White
Green Environmental Attribute
Environmentally Friendly
Width
0.3 in
Features
Charging, HDCP 1.4, Reversible
Height
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26885
Zoro #
G014883610
UPC #
757120268857
Country of Origin
China

Dimensions

Width
0.3 in
Height
0.1 in
Length
0.1 in

Details

Color
White
Item
A/V Adapter
Green Environmental Attribute
Environmentally Friendly
Features
Charging, HDCP 1.4, Reversible
Material
Acrylonitrile Butadiene Styrene (ABS)
Maximum Resolution Supported
3840 x 2160
Connector Plating
Nickel
Adapter Type
HDMI/USB/VGA
Connector on First End Details
(1) Type C USB Male
Connector on Second End Details
(1) HDMI (Type A) Digital Audio/Video Female, (1) 15-pin HD-15 VGA Female, (1) Type C USB 2.0 USB Female

Description

C2G USB C TO HDMI AND VGA ADAPTER CONVERTER WITH POWER DELIVERY - WHITE - USB TO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.