Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C to HDMI Audio Video Adapter White

  • Mfr # 29475

  • Zoro # G516558511


product price: $25.25
/ea

Key Features

Supported Resolutions
4096 x 2160
Device Supported
Audio/Video Device, HDTV, Projector
Cable Type
HDMI/USB
Connector on Second End Details
1 x HDMI Digital Audio/Video - Female
Connector on First End Details
1 x USB Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29475
Zoro #
G516558511
UPC #
757120294757
Country of Origin
China

Details

Supported Resolutions
4096 x 2160
Device Supported
Audio/Video Device, HDTV, Projector
Cable Type
HDMI/USB
Connector on Second End Details
1 x HDMI Digital Audio/Video - Female
Item
AV/Data Transfer Cable
Connector on First End Details
1 x USB Type C - Male
Color
White
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
HDMI Digital Audio/Video - Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.