Zoro Homepage

USB C to HDMI & VGA Adapter Converter with Power Delivery - White

  • Mfr # 26885

  • Zoro # G312038040


product price: $65.65
/ea

Key Features

Cable Length
0.5 ft
Features
USB-C Charging
Jacket Material
PVC (Polyvinyl Chloride)
Color - Adapter/Splitter
White
Bandwidth
10 Gbps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26885
Zoro #
G312038040
UPC #
757120268857
Country of Origin
China

Dimensions

Cable Length
0.5 ft
Bandwidth
10 Gbps

Details

Item
Adapter
Features
USB-C Charging
Jacket Material
PVC (Polyvinyl Chloride)
Color - Adapter/Splitter
White
Max. Resolution - Splitters
4K 30Hz, 4K, 1080p

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.