Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C TO USB 3.2 ADAPTER - M/F

  • Mfr # C2G29515

  • Zoro # G414876687


product price: $16.45
/ea

Key Features

Cable Length
6 in
End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
End 2 Connection Type
USB 3.0 Type A - Female
Color
Black
Features
Strain Resistant, Damage Resistant, Molded, Plug & Play
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C2G29515
Zoro #
G414876687
UPC #
757120295150
Country of Origin
China

Dimensions

Cable Length
6 in
Wire Size
34 AWG

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
End 2 Connection Type
USB 3.0 Type A - Female
Color
Black
Features
Strain Resistant, Damage Resistant, Molded, Plug & Play
Material
PVC, ABS
Cable Type
USB/USB-C
Connector on Second End Details
1 x USB 3.0 Type A - Female
Connector Plating
Gold-flash
Insulation Color
Black, Blue
Device Supported
Flash Drive, Desktop Computer, Tablet, Notebook, Keyboard/Mouse
Data Transfer Rate
5-Gbit/s
Connector on First End Details
1 x USB 3.2 (Gen 1) Type C - Male
American Wire Gauge
34 AWG
Data Transfer Speed
5-Gbit/s
Series
SuperSpeed
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SuperSpeed
Environmentally Friendly
Yes
Product Material
PVC, ABS

Description

C2G USB-C TO USB 3.2 ADAPTER - M/F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.