Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C TO VGA+USB-C CHARGING BLACK

  • Mfr # 29533

  • Zoro # G114897586


product price: $47.59
/ea

Key Features

Diagonal Image Size
113 in
Screen Width
96 in
Screen Height
60 in
Aspect Ratio
16:10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29533
Zoro #
G114897586
UPC #
757120295334
Country of Origin
China

Dimensions

Diagonal Image Size
113 in
Screen Width
96 in
Screen Height
60 in

Details

Item
Projection Screen
Aspect Ratio
16:10

Description

C2G USB-C TO VGA VIDEO ADAPTER CONVERTER WITH POWER DELIVERY - BLACK - USB TO VG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.