Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C TO VGA+USB-C CHARGING WHITE

  • Mfr # 29534

  • Zoro # G014897600


product price: $38.79
/ea

Key Features

Screen Width
104 in
Aspect Ratio
16:10
Diagonal Image Size
123 in
Screen Height
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29534
Zoro #
G014897600
UPC #
757120295341
Country of Origin
China

Dimensions

Screen Width
104 in
Diagonal Image Size
123 in
Screen Height
65 in

Details

Item
Projection Screen
Aspect Ratio
16:10

Description

C2G USB-C TO VGA VIDEO ADAPTER CONVERTER WITH POWER DELIVERY - WHITE - USB TO VG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.