Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C TRAVEL DOCK, HDMI 4K30, 2USB, ETH, PD

  • Mfr # C2G54457

  • Zoro # G216268932


product price: $113.99
/ea
Free Shipping & Returns

Key Features

USB Type-A
Yes
USB Charging Port
4
Width
4.33 in
USB Type-C
Yes
Number of USB Type-A Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2G54457
Zoro #
G216268932
UPC #
757120544579
Country of Origin
China

Dimensions

Width
4.33 in
Depth
2.44 in
Height
0.55 in

Details

USB Type-A
Yes
USB Charging Port
4
Item
Docking Station
USB Type-C
Yes
Number of USB Type-A Ports
2
Operating System
Windows, Linux, macOS
USB Type-C Detail
1 x USB-C Male, 1 x USB-C Female
Supported Resolutions
1920 x 1080, 3840 x 2160
Screen Mode Supported
4K, Full HD, 4K @30Hz
Number of USB Type-C Ports
2
USB Power Delivery
100W
Connectivity Technology
Wired
Number of RJ-45 Ports
1
Features
Plug and Play, Power Delivery Pass-through
Number of HDMI Ports
1
Number of Network (RJ-45) Ports
1
Ethernet Technology
Gigabit Ethernet
Maximum Data Transfer Rate
1.25-GB/s
Interfaces
USB Type C
Color
Black
Compatible Devices
Notebook, Tablet PC
Charging Capability
Yes
Number of USB 3.0 Ports
2
HDMI
Yes
Network (RJ-45)
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.