
USB-C Travel Dock, HDMI 4k30, USB, Eth, PD
Mfr # C2G54455
Zoro # G116424841
product price: $65.99
/eaKey Features
Supported Resolutions
3840 x 2160
Network (RJ-45)
Yes
USB Type-C
Yes
USB Type-C Detail
Transfer data up to 5Gbps from a storage device and power a laptop or tablet with up to 100W power delivery
Compatible Devices
Tablet PC, Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2G54455
Zoro #
G116424841
UPC #
757121000000
Country of Origin
China
Dimensions
Depth
3.54 in
Details
Supported Resolutions
3840 x 2160
Network (RJ-45)
Yes
USB Type-C
Yes
USB Type-C Detail
Transfer data up to 5Gbps from a storage device and power a laptop or tablet with up to 100W power delivery
Compatible Devices
Tablet PC, Notebook
USB Charging Port
3
Interfaces
USB Type C
Thunderbolt
Yes
Item
Docking Station
Connectivity Technology
Wired
Screen Mode Supported
4K
HDMI
Yes
Maximum Power Supply Wattage
100 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.