Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Male to PS2 Female Adapter

  • Mfr # 27277

  • Zoro # G814874580


product price: $8.41
/ea
Sold in multiples of 2 for $16.82

Key Features

End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Mini-DIN (PS/2) - Female
Color
Black
Adapter Type
(PS/2)/USB
Connector on Second End Details
1 x 6-pin Mini-DIN (PS/2) Keyboard Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27277
Zoro #
G814874580
UPC #
757120272779
Country of Origin
China

Details

Item
Data Transfer Adapter
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Mini-DIN (PS/2) - Female
Color
Black
Adapter Type
(PS/2)/USB
Connector on Second End Details
1 x 6-pin Mini-DIN (PS/2) Keyboard Female
Connector on First End Details
1 x Type A USB Male
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.