Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USBC MINI DOCK 4K60HZ USBA RJ45

  • Mfr # C2G58888

  • Zoro # G922444637


product price: $40.69
/ea

Key Features

Color
Black
Charging Capability
Yes
HDMI
Yes
USB Type-A
Yes
Number of RJ-45 Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2G58888
Zoro #
G922444637
UPC #
51115091711
Country of Origin
United States

Dimensions

Width
5.36 in
Depth
1.34 in
Height
0.55 in
Cable Length
6.60 in

Details

Color
Black
Charging Capability
Yes
HDMI
Yes
USB Type-A
Yes
Number of RJ-45 Ports
1
Ethernet Technology
Gigabit Ethernet
Number of USB Type-C Ports
1
Memory Card Reader
Yes
USB Type-C
Yes
USB Power Delivery
100W
Features
Power Delivery Pass-through, Plug & Play
USB Type-C Detail
Supports USB-C Power Delivery charging up to 100W (20V/5A)
Number of USB Type-A Ports
2
Item
Docking Station
Network (RJ-45)
Yes
Supported Resolutions
3840 x 2160
USB Charging Port
3
Connectivity Technology
Wired
Maximum Data Transfer Rate
1.25-GB/s
Screen Mode Supported
4K @ 60Hz
Number of USB 3.0 Ports
2
Number of Displays Supported
1
Memory Card Supported
SD, microSD
Interfaces
USB Type C
Compatible Devices
Hard Drive, Monitor, Notebook, Memory Card Reader, Keyboard
Number of HDMI Outputs
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.