Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USBC TO HDMI, DP, DVI & VGA ADAPTER

  • Mfr # C2G54454

  • Zoro # G014883641


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Height
0.55"
Width
1.81"
Number of HDMI Ports
1
Host Interface
USB Type C
Number of VGA Outputs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2G54454
Zoro #
G014883641
UPC #
757120544548
Country of Origin
China

Dimensions

Height
0.55"
Width
1.81"

Details

Item
Docking Station
Number of HDMI Ports
1
Host Interface
USB Type C
Number of VGA Outputs
1
Supported Resolutions
3840 x 2160, 1920 x 1080
HDMI
Yes
VGA
Yes
Total Number of USB Ports
1
Number of USB Type-C Ports
1
USB Type-C
Yes
DVI
Yes
Device Supported
Desktop PC/Monitor/Projector
DisplayPort
Yes
Screen Mode Supported
Full HD, 4K
Maximum Data Transfer Rate
1.25-GB/s
Number of DisplayPorts
1
USB Type-C Detail
(1) USB-C Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.