Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Value Series RCA Plug To RCA Plugs x 2 Y-Cable 6

  • Mfr # 03161

  • Zoro # G415190256


product price: $5.89
/ea
Sold in multiples of 3 for $17.67

Key Features

Cable Length
6 in
Conductor Material
Copper
Standards
RoHS
Features
Molded
Number of Ways
2-way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03161
Zoro #
G415190256
UPC #
757120031611
Country of Origin
China

Dimensions

Cable Length
6 in

Details

Conductor Material
Copper
Standards
RoHS
Item
Audio Cable
Features
Molded
Number of Ways
2-way
Connector Type on Second End
RCA - Male
Connector on Second End Details
(2) RCA - Male
Connector on First End Details
(1) RCA - Male
Connector Type on First End
RCA - Male
Connection B
2 x RCA - Male
Connection A
1 x RCA - Male
Product Line
Value

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.