Zoro Homepage

VELO 3.5 M MONO TO 3.5 M MONO 12 FT

  • Mfr # 40621

  • Zoro # G816450669


product price: $20.15
/ea

Key Features

Viewing Angle
30°
Screen Height
126 in
Screen Folding Mechanism
Electric
Aspect Ratio
1:1
Diagonal Image Size
211 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40621
Zoro #
G816450669
UPC #
757120406211
Country of Origin
Viet Nam

Dimensions

Screen Height
126 in
Diagonal Image Size
211 in
Screen Width
168 in

Details

Item
Projection Screen
Viewing Angle
30°
Screen Folding Mechanism
Electric
Aspect Ratio
1:1
Screen Fabric
Glass Beaded
Mounting Type
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.