This item is Discontinued.

This item is Discontinued.
Wp Sgl Alum Hd-15, 3.5Mm, A/V (Discontinued)
Mfr #
40490
Zoro #
G3205512
UPC # 757120404903
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
40490
Zoro #
G3205512
UPC #
757120404903
Country of Origin
Unknown
Dimensions
Length (US)
5"
Height (US)
2"
Width (US)
3.25"
Details
Color
Aluminum
Type
VGA Wall Plates
Component Type
Wal Plates
Connector Type End Two
VGA Female
Connector Type End One
VGA Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.