Shop C2M
See all product information
Create Account
7.5 in. H X 21.5 in. W X 7.5 in. D Black Steel Wall Mount Tool Holder
- Mfr # C2M5032P
- Zoro # G509233845
product price:
$
41.99
/ea
Key Features
Color
Black
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2M5032P
- Zoro #
- G509233845
- UPC #
- 850047247032
- Country of Origin
- United States
- Color
- Black
- Material
- Steel
Description
Space saver - transform that wasted wall space into a compact, efficient power and hand tool storage and display area. This floating shelf helps you keep all your commonly used project tools neatly organized and within arm's reach. This shelf will last for years and has an extra heavy weight limit of 100 pounds when mounted into studs and 50 pounds when using wall anchors.
- • Easy to install - easily mount using pre drilled holes spaced 16 in. apart intended to screw into wood wall studs
- • Universal style - the simple lines and compact design of this wall mounted tool holder make it an excellent choice for all design schemes
- • Heavy duty design - made from heavy gauge steel wire and plating and zinc plated screws
- • Perfect size for any room and makes a great father's day gift idea
- • 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.