Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clamp, Polycarbonate/ABS, 2 in Bundle Dia., 7 in L

  • Mfr # DM0903-34

  • Zoro # G105993013


product price: $1.89
/ea
Sold in multiples of 34 for $64.26

Key Features

Material
Polycarbonate/ABS
Max. Bundle Dia.
2 in
Mounting Method
Screw, Push Button
Length
7 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM0903-34
Zoro #
G105993013
UPC #
692420710081
Country of Origin
China

Dimensions

Max. Bundle Dia.
2 in
Length
7 in
Width
5 in

Details

Item
Cable Clamp
Material
Polycarbonate/ABS
Mounting Method
Screw, Push Button

Description

The Cable Clamp Pro is the ultimate Reusable Cable Management Tool. Featuring a unique Push Button Release constructed with flexible and durable polycarbonate. Integrally attached Carry Handle serrated for easy grip. Carry handle also includes built-in lanyard hole allowing for attachment of rope, wire or hook. Lanyard hole maybe used for tethering of Cable Clamp Pro to cords, cable and other devices. The integrally attached Pop-Up Peg Hook D-Ring is easily deployed. D-Ring constructed of high tensile spring steel and polished to stainless steel sheen. Patented hinge operation and self-aligning teethed jaws automatically hold multiple open positions without the hassle of some existing cable management products. The Cable Clamp Pro lays flat for efficient handling and storage. It incorporates a unique 360 degree footprint accentuated with multiple round spheres and curved serrations. All succeed in creating a visually and physical feeling of continuity, comfort and functionality. Reusable Cable Clamp Pros replace one-time use cable and cord management devices conserving natural resources. Constructed with Polycarbonate or ABS polymers and Stainless/Spring Steels. Reusable, Adjustable, Rugged and Easy-To-Use. The medium Cable Clamp Pro is for bundles up to 2 inch. Shelf Top Bulk Merchandiser contains 34 medium Cable Clamp Pros.


  • • Cable management tool.
  • • Quick connect and release.
  • • Unique cord.
  • • Reusable.
  • • Constructed of durable polymers and stainless steel.
  • • Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.